Shop ILC
See all product information
Create Account
Replacement for Kawasaki Vn1600 Vulcan 700 CC Year 2004 Dual Beam replacement light bulb lamp
Mfr # VN1600 VULCAN 700 CC YEAR 2004 DUAL BEAM KAWASAKI
Zoro # G602847376
product price:Â
$
73.89
/ea
Key Features
Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Voltage
12
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VN1600 VULCAN 700 CC YEAR 2004 DUAL BEAM KAWASAKI
- Zoro #
- G602847376
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P45T
- Bulb Shape
- T4
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Kawasaki Vn1600 Vulcan 700 CC Year 2004 Dual Beam replacement light bulb lamp