Replacement for Kawasaki Zr-7/s 125 CC Year 2004 Dual Beam replacement light bulb lamp

  • Mfr # ZR-7/S 125 CC YEAR 2004 DUAL BEAM KAWASAKI

  • Zoro # G302843586


product price:  $75.65
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-7/S 125 CC YEAR 2004 DUAL BEAM KAWASAKI
Zoro #
G302843586
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P45T
Bulb Shape
T4
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Kawasaki Zr-7/s 125 CC Year 2004 Dual Beam replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.