Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Kenmore Light Bulb Lamp 2 Pack, 2PK

  • Mfr # 5240 Powermate

  • Zoro # G905262098


product price: $15.15
/pk 2, $7.58/ea

Key Features

Voltage
120
Watts
15
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5240 Powermate
Zoro #
G905262098
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
15
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T7

Description

Replacement for Kenmore 5240 Powermate replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.