Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for KHT Kh48 replacement light bulb lamp, 10PK

  • Mfr # KH48 KHT

  • Zoro # G910140862


product price: $63.39
/pk 10, $6.34/ea

Key Features

Bulb Shape
T3.25
Voltage
2 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
0.12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH48 KHT
Zoro #
G910140862
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Voltage
2 V
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
0.12 W

Description

Replacement for KHT Kh48 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.