Zoro Homepage

Replacement For Kirlin 672157-00-00 Led Replacement Light Bulb Lamp, PK2

  • Mfr # 2PAK:WX-DQRR-3

  • Zoro # G905444548


product price: $99.69
/pk 2, $49.85/ea
Free Shipping & Returns

Key Features

Voltage
24
Watts
5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
3000
Wattage Equivalency
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PAK:WX-DQRR-3
Zoro #
G905444548
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
3000
Wattage Equivalency
5

Description

Replacement for Kirlin 672157-00-00 LED Replacement replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.