Zoro Homepage

Replacement For Kirlin Rr01202 Led Replacement Light Bulb Lamp, PK2

  • Mfr # 2PAK:WX-DQRU-0

  • Zoro # G305444490


product price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns

Key Features

Voltage
24
Watts
5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
3000
Wattage Equivalency
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PAK:WX-DQRU-0
Zoro #
G305444490
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
3000
Wattage Equivalency
5

Description

Replacement for Kirlin Rr01202 LED Replacement replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.