Shop ILC
See all product information
Create Account
Replacement for KLS FHS 86-300 replacement light bulb lamp
Mfr # FHS 86-300 KLS
Zoro # G303221932
product price:Â
$
83.49
/ea
Key Features
Voltage
86
Watts
300
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR13
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS 86-300 KLS
- Zoro #
- G303221932
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 86
- Watts
- 300
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR13
- Bulb Color Temp.
- 3300
Description
Replacement for KLS FHS 86-300 replacement light bulb lamp