Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Kodak 16mm 40 replacement light bulb lamp, 2PK

  • Mfr # 16MM 40 KODAK

  • Zoro # G710379417


product price: $23.19
/pk 2, $11.60/ea

Key Features

Base
P28S MEDIUM PREFOCUS
Voltage
120 V
Wattage
1,000 W
Color Temperature
3375 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MM 40 KODAK
Zoro #
G710379417
UPC #
-
Country of Origin
China

Details

Base
P28S MEDIUM PREFOCUS
Voltage
120 V
Wattage
1,000 W
Color Temperature
3375 K

Description

Replacement for Kodak 16mm 40 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.