Zoro Homepage

Replacement for Kodak 16mm Model 25C replacement light bulb lamp, 2PK

  • Mfr # 16MM MODEL 25C KODAK

  • Zoro # G910379309


product price: $20.59
/pk 2, $10.30/ea

Key Features

Color Temperature
3375 K
Wattage
1,000 W
Base
P28S MEDIUM PREFOCUS
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MM MODEL 25C KODAK
Zoro #
G910379309
UPC #
-
Country of Origin
China

Details

Color Temperature
3375 K
Wattage
1,000 W
Base
P28S MEDIUM PREFOCUS
Voltage
120 V

Description

Replacement for Kodak 16mm Model 25C replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.