
Replacement for Kodak B 250w 120v Photoflood replacement light bulb lamp, 2PK
Mfr # B 250W 120V PHOTOFLOOD KODAK
Zoro # G410153980
product price:Â $27.75
/pk 2, $13.88/eaKey Features
Watts
250 W
Bulb Shape
A21
Color Temperature
3400 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B 250W 120V PHOTOFLOOD KODAK
Zoro #
G410153980
UPC #
-
Country of Origin
China
Details
Watts
250 W
Bulb Shape
A21
Color Temperature
3400 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120 V
Description
Replacement for Kodak B 250w 120v Photoflood replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.