Zoro Homepage

Replacement for Kowa Vk-2 Fundus Camera Halogen Lamp replacement light bulb lamp

  • Mfr # VK-2 FUNDUS CAMERA HALOGEN LAMP KOWA

  • Zoro # G102990114


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
50
Bulb Base Type
GZ6.35 2-PIN
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK-2 FUNDUS CAMERA HALOGEN LAMP KOWA
Zoro #
G102990114
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
50
Bulb Base Type
GZ6.35 2-PIN
Bulb Color Temp.
3000

Description

Replacement for Kowa Vk-2 Fundus Camera Halogen Lamp replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.