Shop ILC
See all product information
Create Account
Replacement for KTM 1290 Super Duke R 640 CC Year 2015 High Beam replacement light bulb lamp, 2PK
Mfr # 1290 SUPER DUKE R 640 CC YEAR 2015 HIGH BEAM KTM
Zoro # G110180613
product price:Â
$
42.85
/pk 2, $21.43/ea
Key Features
Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Voltage
12.8 V
Watts
65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1290 SUPER DUKE R 640 CC YEAR 2015 HIGH BEAM KTM
- Zoro #
- G110180613
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P20D (HB3) RIGHT ANGLE
- Bulb Shape
- T3.25
- Voltage
- 12.8 V
- Watts
- 65 W
Description
Replacement for KTM 1290 Super Duke R 640 CC Year 2015 High Beam replacement light bulb lamp 2 Pack