Shop ILC
See all product information
Create Account
Replacement for KTM 350 Exc-f 690 CC Year 2015 Brake Light replacement light bulb lamp, 10PK
Mfr # 350 EXC-F 690 CC YEAR 2015 BRAKE LIGHT KTM
Zoro # G710148631
product price:Â $120.99
/pk 10, $12.10/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350 EXC-F 690 CC YEAR 2015 BRAKE LIGHT KTM
- Zoro #
- G710148631
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for KTM 350 Exc-f 690 CC Year 2015 Brake Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.