Shop ILC
See all product information
Create Account
Replacement for KTM 350 Xcf-w 500 CC Year 2015 Rear Turn Signal replacement light bulb lamp, 10PK
Mfr # 350 XCF-W 500 CC YEAR 2015 REAR TURN SIGNAL KTM
Zoro # G310148529
product price:Â
$
90.19
/pk 10, $9.02/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G6
Voltage
13 V
Watts
7.54 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350 XCF-W 500 CC YEAR 2015 REAR TURN SIGNAL KTM
- Zoro #
- G310148529
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 13 V
- Watts
- 7.54 W
Description
Replacement for KTM 350 Xcf-w 500 CC Year 2015 Rear Turn Signal replacement light bulb lamp 10 Pack