Shop ILC
See all product information
Create Account
Replacement for KTM 530 Exc-r 300 CC Year 2009 Dual Beam replacement light bulb lamp
Mfr # 530 EXC-R 300 CC YEAR 2009 DUAL BEAM KTM
Zoro # G502967242
product price:Â $28.95
/eaKey Features
Voltage
12
Watts
35
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530 EXC-R 300 CC YEAR 2009 DUAL BEAM KTM
- Zoro #
- G502967242
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
- Bulb Shape
- S11
Description
Replacement for KTM 530 Exc-r 300 CC Year 2009 Dual Beam replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.