Shop ILC
See all product information
Create Account
Replacement for KTM 950 Supermoto 350 CC Year 2006 Dual Beam replacement light bulb lamp
Mfr # 950 SUPERMOTO 350 CC YEAR 2006 DUAL BEAM KTM
Zoro # G702967103
product price:Â
$
28.95
/ea
Key Features
Voltage
12
Watts
35
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Bulb Shape
S11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 950 SUPERMOTO 350 CC YEAR 2006 DUAL BEAM KTM
- Zoro #
- G702967103
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 35
- Bulb Base Type
- BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
- Bulb Shape
- S11
Description
Replacement for KTM 950 Supermoto 350 CC Year 2006 Dual Beam replacement light bulb lamp