Shop ILC
See all product information
Create Account
Replacement for KTM 990 Super Duke R 690 CC Year 2008 Tail Light replacement light bulb lamp, 10PK
Mfr # 990 SUPER DUKE R 690 CC YEAR 2008 TAIL LIGHT KTM
Zoro # G410139540
product price:Â
$
106.99
/pk 10, $10.70/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
26.88 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 990 SUPER DUKE R 690 CC YEAR 2008 TAIL LIGHT KTM
- Zoro #
- G410139540
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for KTM 990 Super Duke R 690 CC Year 2008 Tail Light replacement light bulb lamp 10 Pack