Shop ILC
See all product information
Create Account
Replacement for L & E 61-12 500w replacement light bulb lamp
Mfr # 61-12 500W L & E
Zoro # G403220156
product price:Â
$
69.49
/ea
Key Features
Voltage
120
Watts
500
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61-12 500W L & E
- Zoro #
- G403220156
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Shape
- T12
Description
Replacement for L & E 61-12 500w replacement light bulb lamp