This item is Discontinued.

Ilc Replacement for L & E 8-inch Fresnel 1500 Watt replacement light bulb lamp 8-INCH FRESNEL  1500 WATT L & E

Replacement for L & E 8-inch Fresnel 1500 Watt replacement light bulb lamp (Discontinued)

  • Mfr # 8-INCH FRESNEL 1500 WATT L & E
  • Zoro # G603220031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-INCH FRESNEL 1500 WATT L & E
Zoro #
G603220031
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1500
Bulb Base Type
P40S MOGUL PREFOCUS
Bulb Shape
T11
Bulb Color Temp.
3200

Description

Replacement for L & E 8-inch Fresnel 1500 Watt replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.