Zoro Homepage

Replacement for LAB Alliance V525 Halogen replacement light bulb lamp

  • Mfr # V525 HALOGEN LAB ALLIANCE

  • Zoro # G502764452


product price: $28.29
/ea

Key Features

Bulb Shape
T3
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Wattage Equivalency
20
Watts
20
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V525 HALOGEN LAB ALLIANCE
Zoro #
G502764452
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Wattage Equivalency
20
Watts
20
Voltage
12
Color Temperature
3000

Description

Replacement for LAB Alliance V525 Halogen replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.