Replacement for Lampo, Weichhart Late Spot 500-watt replacement light bulb lamp

  • Mfr # LATE SPOT 500-WATT LAMPO, WEICHHART

  • Zoro # G103200724


product price: $33.85
/ea

Key Features

Watts
500
Wattage Equivalency
500
Color Temperature
3200
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Voltage
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LATE SPOT 500-WATT LAMPO, WEICHHART
Zoro #
G103200724
UPC #
-
Country of Origin
China

Details

Watts
500
Wattage Equivalency
500
Color Temperature
3200
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Voltage
220

Description

Replacement for Lampo, Weichhart Late Spot 500-watt replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.