Shop ILC
See all product information
Create Account
Replacement for Lamptech Q20gy8120t4120v20w35mmgy8 replacement light bulb lamp, 4PK
Mfr # Q20GY8120T4120V20W35MMGY8 LAMPTECH
Zoro # G910185962
product price:Â
$
70.55
/pk of 4, $17.64/ea
Key Features
Watts
20 W
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Bulb Shape
T4
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q20GY8120T4120V20W35MMGY8 LAMPTECH
- Zoro #
- G910185962
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 20 W
- Bulb Base Type
- GY8 / GY8.6 / GY7.9 2-PIN
- Bulb Shape
- T4
- Voltage
- 120 V
Description
Replacement for Lamptech Q20gy8120t4120v20w35mmgy8 replacement light bulb lamp 4 Pack