Replacement for Lamptech Xe312t31412v36wxenonwdge replacement light bulb lamp, 2PK

  • Mfr # XE312T31412V36WXENONWDGE LAMPTECH

  • Zoro # G610183718


product price:  $32.39
/pk 2, $16.20/ea

Key Features

Bulb Shape
T3
Voltage
12 V
Watts
3 W
Color Temperature
2800 K
Bulb Base Type
WEDGE T3.25-T5 9.4MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XE312T31412V36WXENONWDGE LAMPTECH
Zoro #
G610183718
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Voltage
12 V
Watts
3 W
Color Temperature
2800 K
Bulb Base Type
WEDGE T3.25-T5 9.4MM

Description

Replacement for Lamptech Xe312t31412v36wxenonwdge replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.