Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Land Rover Range Rover Year 2012 MAP Light replacement light bulb lamp, 10PK

  • Mfr # RANGE ROVER YEAR 2012 MAP LIGHT LAND ROVER

  • Zoro # G710129883


product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Color Temperature
2800 K
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
12 V
Watts
5 W
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RANGE ROVER YEAR 2012 MAP LIGHT LAND ROVER
Zoro #
G710129883
UPC #
-
Country of Origin
China

Details

Color Temperature
2800 K
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
12 V
Watts
5 W
Bulb Shape
T3.25

Description

Replacement for Land Rover Range Rover Year 2012 MAP Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.