Shop ILC
See all product information
Create Account
Replacement for Leader Wv-5360 Series A, b, c Monitor Lamp replacement light bulb lamp, 10PK
Mfr # WV-5360 SERIES A,B,C MONITOR LAMP LEADER
Zoro # G810119210
product price:Â $55.45
/pk 10, $5.55/eaKey Features
Bulb Base Type
BI-PIN G2.54
Bulb Shape
T1.75
Voltage
6.3 V
Watts
0.5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WV-5360 SERIES A,B,C MONITOR LAMP LEADER
- Zoro #
- G810119210
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BI-PIN G2.54
- Bulb Shape
- T1.75
- Voltage
- 6.3 V
- Watts
- 0.5 W
Description
Replacement for Leader Wv-5360 Series A,b,c Monitor Lamp replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.