Zoro Homepage

Replacement for LECO 860-131

  • Mfr # 860-131 LECO

  • Zoro # G203291851


product price: $21.45
/ea

Key Features

Voltage
120
Color Temperature
2775
Base
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860-131 LECO
Zoro #
G203291851
UPC #
-
Country of Origin
China

Details

Voltage
120
Color Temperature
2775
Base
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage
30

Description

Replacement for Leco 860-131 replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.