Shop ILC
See all product information
Create Account
Replacement for LED 1820 RED LED Equivalent replacement light bulb lamp
Mfr # 1820 RED LED EQUIVALENT LED
Zoro # G102809706
product price:Â
$
24.15
/ea
Key Features
Voltage
24
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1820 RED LED EQUIVALENT LED
- Zoro #
- G102809706
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T3.25
Description
Replacement for LED 1820 RED LED Equivalent replacement light bulb lamp