Zoro Homepage

Replacement for LED FTD LED Replacement replacement light bulb lamp

  • Mfr # FTD LED REPLACEMENT LED

  • Zoro # G602809589


product price: $50.15
/ea

Key Features

Voltage
12
Watts
1.6
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
MR11
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTD LED REPLACEMENT LED
Zoro #
G602809589
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
1.6
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
MR11
Color Temperature
3000
Wattage Equivalency
1.6

Description

Replacement for LED FTD LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.