Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for LED Led6mr16sw/fl replacement light bulb lamp, 6PK

  • Mfr # LED6MR16SW/FL LED

  • Zoro # G210189509


product price: $54.69
/pk 6, $9.12/ea

Key Features

Bulb Shape
MR16
Watts
6 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Color Temperature
4000 K
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED6MR16SW/FL LED
Zoro #
G210189509
UPC #
-
Country of Origin
China

Details

Bulb Shape
MR16
Watts
6 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Color Temperature
4000 K
Voltage
12 V

Description

Replacement for LED Led6mr16sw/fl replacement light bulb lamp 6 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.