Zoro Homepage

Replacement for LED Lt25-18sww-ba15d replacement light bulb lamp

  • Mfr # LT25-18SWW-BA15D LED

  • Zoro # G702758992


product price: $37.99
/ea

Key Features

Voltage
120
Watts
1.2
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT25-18SWW-BA15D LED
Zoro #
G702758992
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1.2
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
1.2

Description

Replacement for LED Lt25-18sww-ba15d replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.