Shop ILC
See all product information
Create Account
Replacement for Leica Cm1850 Non-uv Lamp 60hz Version replacement light bulb lamp, 2PK
Mfr # CM1850 NON-UV LAMP 60HZ VERSION LEICA
Zoro # G810167556
product price:Â
$
41.19
/pk 2, $20.60/ea
Key Features
Bulb Color Temp.
4100 K
Bulb Base Type
GX23 2-PIN
Bulb Shape
T4
Wattage Equivalency
13 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM1850 NON-UV LAMP 60HZ VERSION LEICA
- Zoro #
- G810167556
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- GX23 2-PIN
- Bulb Shape
- T4
- Wattage Equivalency
- 13 W
Description
Replacement for Leica Cm1850 Non-uv Lamp 60hz Version replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.