Shop ILC
See all product information
Create Account
Replacement for Leitz Pradovit-n replacement light bulb lamp
Mfr # PRADOVIT-N LEITZ
Zoro # G403217828
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Watts
100
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Bulb Color Temp.
3250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRADOVIT-N LEITZ
- Zoro #
- G403217828
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 100
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
- Bulb Color Temp.
- 3250
Description
Replacement for Leitz Pradovit-n replacement light bulb lamp