Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Leitz Stereo Zoom 2000 Bottom Bulb replacement light bulb lamp

  • Mfr # STEREO ZOOM 2000 BOTTOM BULB LEITZ

  • Zoro # G402973398


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Voltage
115
Watts
15
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEREO ZOOM 2000 BOTTOM BULB LEITZ
Zoro #
G402973398
UPC #
-
Country of Origin
China

Details

Voltage
115
Watts
15
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T7

Description

Replacement for Leitz Stereo Zoom 2000 Bottom Bulb replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.