Shop ILC
See all product information
Create Account
Replacement for Leitz Viii-s-400 replacement light bulb lamp
Mfr # VIII-S-400 LEITZ
Zoro # G903218011
product price:Â
$
47.15
/ea
Key Features
Voltage
120
Watts
300
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T10
Bulb Color Temp.
3225
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VIII-S-400 LEITZ
- Zoro #
- G903218011
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 300
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Shape
- T10
- Bulb Color Temp.
- 3225
Description
Replacement for Leitz Viii-s-400 replacement light bulb lamp