Shop ILC
See all product information
Create Account
Replacement for LG Electronics 120v 25W Microwave Oven Bulb replacement light bulb lamp, 2PK
Mfr # 120V 25W MICROWAVE OVEN BULB LG ELECTRONICS
Zoro # G910163595
product price:Â
$
34.69
/pk of 2, $17.35/ea
Key Features
Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Voltage
120 V
Watts
25 W
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120V 25W MICROWAVE OVEN BULB LG ELECTRONICS
- Zoro #
- G910163595
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GY8 / GY8.6 / GY7.9 2-PIN
- Voltage
- 120 V
- Watts
- 25 W
- Bulb Shape
- T4
Description
Replacement for LG Electronics 120v 25W Microwave Oven Bulb replacement light bulb lamp 2 Pack