Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for LIF A1/53 replacement light bulb lamp

  • Mfr # A1/53 LIF

  • Zoro # G403218207


product price: $31.69
/ea

Key Features

Voltage
120
Watts
750
Bulb Base Type
P46S COLLAR WITH INDEXING RING
Bulb Shape
T12
Bulb Color Temp.
3250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1/53 LIF
Zoro #
G403218207
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
750
Bulb Base Type
P46S COLLAR WITH INDEXING RING
Bulb Shape
T12
Bulb Color Temp.
3250

Description

Replacement for LIF A1/53 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.