Zoro Homepage

Replacement for LIF CP/97 300W 230V

  • Mfr # CP/97 300W 230V LIF

  • Zoro # G303013667


product price: $18.39
/ea

Key Features

Voltage
220
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP/97 300W 230V LIF
Zoro #
G303013667
UPC #
-
Country of Origin
China

Details

Voltage
220
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6

Description

Replacement for LIF Cp/97 300w 230v replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.