Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for LIF G/18 replacement light bulb lamp, 4PK

  • Mfr # G/18 LIF

  • Zoro # G510380804


product price: $49.19
/pk 4, $12.30/ea

Key Features

Base
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Voltage
7 V
Wattage
1.4 W
Color Temperature
2685 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G/18 LIF
Zoro #
G510380804
UPC #
-
Country of Origin
China

Details

Base
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Voltage
7 V
Wattage
1.4 W
Color Temperature
2685 K

Description

Replacement for LIF G/18 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.