Zoro Homepage

Replacement for LIF G/49 replacement light bulb lamp, 4PK

  • Mfr # G/49 LIF

  • Zoro # G010380892


product price: $35.69
/pk 4, $8.92/ea

Key Features

Color Temperature
2685 K
Wattage
1.4 W
Base
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Voltage
7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G/49 LIF
Zoro #
G010380892
UPC #
-
Country of Origin
China

Details

Color Temperature
2685 K
Wattage
1.4 W
Base
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Voltage
7 V

Description

Replacement for LIF G/49 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.