Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for LIF P2/7 120v replacement light bulb lamp, 2PK

  • Mfr # P2/7 120V LIF

  • Zoro # G210158123


product price: $43.79
/pk 2, $21.90/ea

Key Features

Bulb Shape
T4
Bulb Color Temp.
3000 K
Watts
1000 W
Voltage
120 V
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2/7 120V LIF
Zoro #
G210158123
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Color Temp.
3000 K
Watts
1000 W
Voltage
120 V
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT

Description

Replacement for LIF P2/7 120v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.