Zoro Homepage

Replacement for LIF Pr/375 replacement light bulb lamp

  • Mfr # PR/375 LIF

  • Zoro # G103219696


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Watts
375
Wattage Equivalency
375
Bulb Shape
R30
Color Temperature
3400
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR/375 LIF
Zoro #
G103219696
UPC #
-
Country of Origin
China

Details

Watts
375
Wattage Equivalency
375
Bulb Shape
R30
Color Temperature
3400
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120

Description

Replacement for LIF Pr/375 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.