Zoro Homepage

Replacement For Light Bulb Lamp 10 Pack, 10PK

  • Mfr # Oshino Ol-387

  • Zoro # G705262236


product price: $28.49
/pk 10, $2.85/ea

Key Features

Bulb Shape
T1.75
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Wattage Equivalency
1.12
Watts
1.12
Voltage
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Oshino Ol-387
Zoro #
G705262236
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.75
Bulb Base Type
SX6S 6MM MIDGET FLANGED
Wattage Equivalency
1.12
Watts
1.12
Voltage
28

Description

Replacement for Oshino Ol-387 replacement Light Bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.