Zoro Homepage

Replacement For Light Bulb Lamp 10 Pack, 10PK

  • Mfr # Ryobi P703

  • Zoro # G805262198


product price: $255.99
/pk 10, $25.60/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.25
Bulb Base Type
P13.5S MINIATURE FLANGED
Wattage Equivalency
10.8
Watts
10.8
Voltage
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Ryobi P703
Zoro #
G805262198
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
P13.5S MINIATURE FLANGED
Wattage Equivalency
10.8
Watts
10.8
Voltage
18

Description

Replacement for Ryobi P703 replacement Light Bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.