Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 1000t6q/rcl/1-120v replacement light bulb lamp
Mfr # 1000T6Q/RCL/1-120V LIGHT BULB / LAMP
Zoro # G103220159
product price:Â
$
78.99
/ea
Key Features
Voltage
120
Watts
1000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T6
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000T6Q/RCL/1-120V LIGHT BULB / LAMP
- Zoro #
- G103220159
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 1000
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T6
- Bulb Color Temp.
- 3200
Description
Replacement for Light Bulb / Lamp 1000t6q/rcl/1-120v replacement light bulb lamp