Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 100a19/if 130v replacement light bulb lamp, 10PK
Mfr # 100A19/IF 130V LIGHT BULB / LAMP
Zoro # G110132933
product price:Â
$
156.99
/pk 10, $15.70/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Color Temp.
2700 K
Watts
100 W
Bulb Shape
A19
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100A19/IF 130V LIGHT BULB / LAMP
- Zoro #
- G110132933
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp.
- 2700 K
- Watts
- 100 W
- Bulb Shape
- A19
- Voltage
- 130 V
Description
Replacement for Light Bulb / Lamp 100a19/if 130v replacement light bulb lamp 10 Pack