Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for LIGHT BULB / LAMP 10743ATR

  • Mfr # 10743ATR LIGHT BULB / LAMP

  • Zoro # G402921191


product price: $18.99
/ea

Key Features

Voltage
18
Watts
1.98
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10743ATR LIGHT BULB / LAMP
Zoro #
G402921191
UPC #
-
Country of Origin
China

Details

Voltage
18
Watts
1.98
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T4

Description

Replacement for Light Bulb / Lamp 10743atr replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.