Replacement for Light Bulb / Lamp 10t8/nav/bay15d/12v replacement light bulb lamp, 2PK

  • Mfr # 10T8/NAV/BAY15D/12V LIGHT BULB / LAMP

  • Zoro # G810158769


product price: $53.95
/pk 2, $26.98/ea

Key Features

Base
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage
10 W
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T8/NAV/BAY15D/12V LIGHT BULB / LAMP
Zoro #
G810158769
UPC #
-
Country of Origin
China

Details

Base
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Wattage
10 W
Voltage
12 V

Description

Replacement for Light Bulb / Lamp 10t8/nav/bay15d/12v replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.