
Replacement for Light Bulb / Lamp 1500q/4cl/mp-120v replacement light bulb lamp
Mfr # 1500Q/4CL/MP-120V LIGHT BULB / LAMP
Zoro # G203217684
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
1500
Bulb Base Type
P40S MOGUL PREFOCUS
Bulb Shape
T11
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500Q/4CL/MP-120V LIGHT BULB / LAMP
Zoro #
G203217684
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
1500
Bulb Base Type
P40S MOGUL PREFOCUS
Bulb Shape
T11
Bulb Color Temp.
3200
Description
Replacement for Light Bulb / Lamp 1500q/4cl/mp-120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.