Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 15t8-e14 120/130v replacement light bulb lamp, 2PK
Mfr # 15T8-E14 120/130V LIGHT BULB / LAMP
Zoro # G410159739
product price:Â
$
43.99
/pk of 2, $22.00/ea
Key Features
Bulb Shape
T8
Watts
15 W
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15T8-E14 120/130V LIGHT BULB / LAMP
- Zoro #
- G410159739
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T8
- Watts
- 15 W
- Bulb Base Type
- E14 EUROPEAN SCREW 14MM DIAMETER
- Voltage
- 120 V
Description
Replacement for Light Bulb / Lamp 15t8-e14 120/130v replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.