Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp 1m/ps40/1 120v replacement light bulb lamp
Mfr # 1M/PS40/1 120V LIGHT BULB / LAMP
Zoro # G803218111
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
1000
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
PS40
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1M/PS40/1 120V LIGHT BULB / LAMP
- Zoro #
- G803218111
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 1000
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- PS40
- Bulb Color Temp.
- 3200
Description
Replacement for Light Bulb / Lamp 1m/ps40/1 120v replacement light bulb lamp